Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Yellow, PK6
Mfr # T90222Y6PK
Zoro # G4924529
product price:Â
$
49.39
/pk of 6, $8.23/ea
Key Features
Length
110 yd
Tape Thickness
2.2 mil
Message
No Message
Material
Polypropylene, Acrylic
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90222Y6PK
- Zoro #
- G4924529
- UPC #
- 848109024431
- Country of Origin
- China
Dimensions
- Length
- 110 yd
- Tape Thickness
- 2.2 mil
- Width
- 2 in
Details
- Item
- Packing Tape
- Tape Color
- Yellow
- Message
- No Message
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Acrylic
Description
Carton Sealing Tape,2x110 yd.,Yellow,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.