Shop TAPE LOGIC
See all product information
Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., Blue, PK6
Mfr # T90222B6PK
Zoro # G4924915
product price:Â $48.35
/pk 6, $8.06/eaKey Features
Tape Thickness
2.2 mil
Length
110 yd
Message
No Message
Tape Adhesive
Acrylic
Tape Backing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T90222B6PK
Zoro #
G4924915
UPC #
848109024318
Country of Origin
China
Dimensions
Tape Thickness
2.2 mil
Length
110 yd
Width
2 in
Details
Item
Packing Tape
Tape Color
Blue
Message
No Message
Tape Adhesive
Acrylic
Tape Backing Material
Polypropylene
Material
Polypropylene, Acrylic
Description
Carton Sealing Tape,2x110 yd.,Blue,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.