Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., White, PK18
Mfr # T90122W18PK
Zoro # G4923987
product price:Â
$
67.29
/pk 18, $3.74/ea
Key Features
Tape Thickness
2.2 mil
Length
55 yd
Message
No Message
Material
Polypropylene, Acrylic
Tape Backing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90122W18PK
- Zoro #
- G4923987
- UPC #
- 848109024448
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Tape Thickness
- 2.2 mil
- Length
- 55 yd
Details
- Item
- Packing Tape
- Tape Color
- White
- Message
- No Message
- Material
- Polypropylene, Acrylic
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Acrylic
Description
Carton Sealing Tape,2x55 yd.,White,PK18, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.