Shop TAPE LOGIC
See all product information
Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Red, PK36
Mfr # T90122R
Zoro # G4924109
product price:Â $105.99
/pk 36, $2.94/ea
Free Shipping & Returns
Key Features
Material
Polypropylene, Acrylic
Length
55 yd
Tape Thickness
2.2 mil
Message
No Message
Tape Backing Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- T90122R
- Zoro #
- G4924109
- UPC #
- 841436054690
- Country of Origin
- Multiple
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Details
- Item
- Packing Tape
- Material
- Polypropylene, Acrylic
- Tape Color
- Red
- Message
- No Message
- Tape Backing Material
- Polypropylene
- Tape Adhesive
- Acrylic
Description
Carton Sealing Tape,2x55 yd.,Red,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.