Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., White, PK36
Mfr # T90122W
Zoro # G4923996
product price:Â $109.99
/pk 36, $3.06/ea
Free Shipping & Returns
Key Features
Tape Thickness
2.20 mil
Length
55 yd
Message
No Message
Tape Backing Material
Polypropylene
Material
Polypropylene, Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90122W
- Zoro #
- G4923996
- UPC #
- 841436054744
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 2.20 mil
- Width
- 2 in
- Length
- 55 yd
Details
- Item
- Packing Tape
- Tape Color
- White
- Message
- No Message
- Tape Backing Material
- Polypropylene
- Material
- Polypropylene, Acrylic
- Tape Adhesive
- Acrylic
Description
Carton Sealing Tape,2x55 yd.,White,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.