Shop TAPE LOGIC
See all product information
Create Account
Carton Sealing Tape, 2.20 mil Thick, 2 in W x 55 yd L, Black/Green, 18 PK
- Mfr # T901P1918PK
- Zoro # G6629275
product price:Â
$
64.15
/pk of 18, $3.56/ea
Key Features
Tape Color
Black, Green
Message
Approved
Width
2 in
Tape Thickness
2.2 mil
Length
55 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T901P1918PK
- Zoro #
- G6629275
- UPC #
- 848109023830
- Country of Origin
- China
- Item
- Carton Sealing Tape
- Tape Color
- Black, Green
- Message
- Approved
- Tape Adhesive
- Acrylic
- Material
- Acrylic
Dimensions
- Width
- 2 in
- Tape Thickness
- 2.2 mil
- Length
- 55 yd
Description
Packing Tape, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.