This item is Discontinued.

Tape Logic Circle Inventory Labels, 2", Fluorescent Yellow, 1 Roll (500/Roll) DL6830

Circle Inventory Labels, 2", Fluorescent Yellow, 1 Roll (500/Roll) (Discontinued)

  • Mfr # DL6830
  • Zoro # G600693548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL6830
Zoro #
G600693548
UPC #
848109065731
Country of Origin
United States

Dimensions

Diameter
2"

Details

Material
Polystyrene
Legend/Background Color
Fluorescent Yellow
Weight
0.5

Description

2" Circle - "2021" (Fluorescent Yellow) Year Labels Use labels to color-code quarters for quick identification or general fiscal organization. Table top dispensers available stock numbers SL9506, SL9512 and SL9518. Wall Mount dispensers available stock numbers LDM300, LDM450, LDM850 and LDM1250. 500 labels per roll, 1 roll per case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.