Shop TAPE LOGIC

"Clear Face" Document Envelopes, 3 1/2" x 5", Clear, PK1000

  • Mfr # PL471

  • Zoro # G4920968


product price:  $25.89
/pk 1000, $0.03/ea

Key Features

Color
Clear
Material
2 Mil Poly
Outside Length
3 1/2"
Width
5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL471
Zoro #
G4920968
UPC #
00651824000785
Country of Origin
Multiple

Dimensions

Outside Length
3 1/2"
Width
5"

Details

Item
Clear Document Envelopes,3-1/2x5",PK1000
Color
Clear
Material
2 Mil Poly

Description

Clear Document Envelopes,3-1/2x5",Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.