Shop TAPE LOGIC
See all product information
Create Account
Flame Labels, " - "Hot" (Bill of Lading), 1 1/2" x 2", Red/Black, 500/Roll
- Mfr # DL1399
- Zoro # G4900631
product price:Â
$
31.19
/ea
Key Features
Material
Semi-Gloss Coated Paper
Width
2"
Color
Red/Black
Length
1 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1399
- Zoro #
- G4900631
- UPC #
- 841436004312
- Country of Origin
- United States
- Material
- Semi-Gloss Coated Paper
- Color
- Red/Black
- Item
- Flame Label,Hot Bill of Ladg,1.5x2"
Dimensions
- Width
- 2"
- Length
- 1 1/2"
Description
Flame Label,Hot Bill of Ladg,1.5x2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.