Flatback Tape, 1"x60 yd., 7 mil, Package Quantity 36, 1" W x 60 yds. L, Brown, 36 PK

  • Mfr # T9455300

  • Zoro # G2288559


product price:  $321.99
/pk 36, $8.94/ea
Free Shipping & Returns

Key Features

Tape Color
Brown
Tape Length
60 yds.
Tape Width
1"
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9455300
Zoro #
G2288559
UPC #
848109014746
Country of Origin
Mexico

Dimensions

Tape Length
60 yds.
Tape Width
1"

Details

Item
Flatback Tape,1"x60 yd.,7 mil,Package Quantity 36
Tape Color
Brown
Material
Paper

Description

Flatback Tape,1 In.x60 yd.,7 mil,Package Quantity 36, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.