Flatback Tape, 2"x60 yd., Package Quantity 24, 2" W x 60 yds. L, Natural White, 24 PK

  • Mfr # T9475400

  • Zoro # G2288513


product price: $490.99
/pk 24, $20.46/ea
Free Shipping & Returns

Key Features

Tape Color
Natural White
Tape Length
60 yds.
Tape Width
2"
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9475400
Zoro #
G2288513
UPC #
848109016245
Country of Origin
Mexico

Dimensions

Tape Length
60 yds.
Tape Width
2"

Details

Item
Flatback Tape,2"x60 yd.,Package Quantity 24
Tape Color
Natural White
Material
Paper

Description

Flatback Tape,2 In.x60 yd.,Package Quantity 24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.