Fragile Label, 3" x 5", Red/White, 500/Roll

  • Mfr # SCL536

  • Zoro # G5715991


product price:  $33.85
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Height
3 in
Label Width
5 in
Color
Red/White
Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCL536
Zoro #
G5715991
UPC #
841436010580
Country of Origin
United States

Dimensions

Label Height
3 in
Label Width
5 in
Length
3"

Details

Item
Fragile Label
Material
Semi-Gloss Coated Paper
Color
Red/White
Message
Fragile - Handle With Care
Primary Label Subject
Care Instruction

Description

Fragile Label, Primary Label Subject Care Instruction, Message Header Not Applicable, Message Fragile - Handle With Care, Label Width 5 in, Label Height 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.