Shop TAPE LOGIC

"Important Papers Enclosed" Envelopes, 7" x 6", Red, PK1000

  • Mfr # PL414

  • Zoro # G5725870


product price:  $55.65
/pk 1000, $0.06/ea

Key Features

Expanded Width
6"
Color
Red
Material
2 Mil Poly
Outside Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL414
Zoro #
G5725870
UPC #
841436014793
Country of Origin
China

Dimensions

Expanded Width
6"
Outside Length
7"

Details

Item
Important Enclosed Envelopes,7x6",PK1000
Color
Red
Material
2 Mil Poly

Description

Important Enclosed Envelopes,7x6 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.