Inventory Circles, Fluorescent Packs, 1", Assorted Colors, 5000/Case
- Mfr # DL1235
- Zoro # G5723719
product price:Â
$
67.85
/pk of 5000, $0.01/ea
Key Features
Labels per Roll
1,000
Label Color
Green, Orange, Pink, Red, Yellow
Label Width
1 in
Label Height
1 in
Secondary Label Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1235
- Zoro #
- G5723719
- UPC #
- 848109015873
- Country of Origin
- United States
- Item
- Inventory Circles Packs,1",PK5000
- Labels per Roll
- 1,000
- Label Color
- Green, Orange, Pink, Red, Yellow
- Secondary Label Included
- No
- Labels per Row
- 5
Dimensions
- Label Width
- 1 in
- Label Height
- 1 in
Description
Inventory Circles Packs,1 In.,PK5000, Label Color Green, Orange, Pink, Red, Yellow, Label Height 1 in, Label Width 1 in, Labels per Roll 1,000, Package Quantity 5000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.