Shop TAPE LOGIC

Labels, "Caution Heavy", 2 x 3", Fluorescent Yellow, 500/Roll

  • Mfr # DL1610

  • Zoro # G0923966


product price:  $32.65
/ea

Key Features

Material
Paper
Label Width
3"
Color
Fluorescent Yellow
Product Type
Label,Caution Heavy,2" x 3",Flu Yllw,PK500
Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL1610
Zoro #
G0923966
UPC #
848109055640
Country of Origin
United States

Dimensions

Label Width
3"
Length
2"

Details

Item
Label,Caution Heavy,2" x 3",Flu Yllw,PK500
Material
Paper
Color
Fluorescent Yellow
Product Type
Label,Caution Heavy,2" x 3",Flu Yllw,PK500

Description

Label,Caution Heavy,2 In. x 3 In.,Flu Yllw,PK500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.