Shop TAPE LOGIC

Labels, "Do Not Double Stack", 4" x 6", Fluorescent Red, 500/Roll

  • Mfr # DL1317

  • Zoro # G5719500


product price:  $94.55
/ea

Key Features

Material
Semi-Gloss Coated Paper
Label Width
6"
Color
Fluorescent Red
Accessory Type
Label,Do Not Double Stack 4x6"
Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL1317
Zoro #
G5719500
UPC #
841436003612
Country of Origin
United States

Dimensions

Label Width
6"
Length
4"

Details

Item
Label,Do Not Double Stack 4x6"
Material
Semi-Gloss Coated Paper
Color
Fluorescent Red
Accessory Type
Label,Do Not Double Stack 4x6"

Description

Label,Do Not Double Stack 4x6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.