Shop TAPE LOGIC
See all product information
Create Account
Labels, "Glass - Handle With Care", 3" x 5", Red/White, 500/Roll
- Mfr # DL1230
- Zoro # G5718959
product price:Â
$
31.59
/ea
Key Features
Material
Semi-Gloss Coated Paper
Label Width
5"
Color
Red/White
Accessory Type
Label,Glass HWC,3x5"
Length
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL1230
- Zoro #
- G5718959
- UPC #
- 841436010818
- Country of Origin
- United States
- Item
- Label,Glass HWC,3x5"
- Material
- Semi-Gloss Coated Paper
- Color
- Red/White
- Accessory Type
- Label,Glass HWC,3x5"
Dimensions
- Label Width
- 5"
- Length
- 3"
Description
Label,Glass HWC,3x5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.