Shop TAPE LOGIC
See all product information
Create Account
Masking Tape, 2x60 yd., Natural, PK24, 2" W x 60 yds L, Natural, 24 PK
- Mfr # T9372400
- Zoro # G5499280
product price:Â
$
199.99
/pk of 24, $8.33/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
60 yds
Tape Width
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9372400
- Zoro #
- G5499280
- UPC #
- 848109017600
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Length
- 60 yds
- Tape Width
- 2"
Details
- Item
- Masking Tape,2x60 yd.,Natural,PK24
- Tape Color
- Natural
Description
Masking Tape,2x60 yd.,Natural,PK24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.