Shop TAPE LOGIC
See all product information
No 160 Industrial Tape, 1.6 Mil, 2" x 110 yds., Clear, PK36
Mfr # T902160
Zoro # G4931818
product price:Â $106.99
/pk 36, $2.97/ea
Free Shipping & Returns
Key Features
Tape Thickness
1.6 mil
Material
Acrylic
Features
Adhesive, Non-yellowing, Light Duty
Length
110 yd
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- T902160
- Zoro #
- G4931818
- UPC #
- 848109013824
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 1.6 mil
- Length
- 110 yd
- Width
- 2 in
Details
- Item
- Packing Tape
- Material
- Acrylic
- Features
- Adhesive, Non-yellowing, Light Duty
- Tape Color
- Clear
- Tape Adhesive
- Acrylic
- Series
- 160
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
Description
Acrylic Tape,1.6 mil,2x110 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.