Shop TAPE LOGIC
See all product information
Create Account
No 170 Industrial Tape, 1.8 Mil, 3" x 110 yds., Tan, PK24
Mfr # T905170T
Zoro # G4931711
product price:Â $169.99
/pk 24, $7.08/ea
Free Shipping & Returns
Key Features
Tape Paper Weight
Not Rated
Tape Adhesive
Acrylic
Length
110 yd
Series
170
Tape Thickness
1.8 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T905170T
Zoro #
G4931711
UPC #
848109013794
Country of Origin
China
Dimensions
Length
110 yd
Width
3 in
Tape Thickness
1.8 mil
Details
Item
Acrylic Tape
Tape Color
Tan
Tape Paper Weight
Not Rated
Tape Adhesive
Acrylic
Series
170
Material
Acrylic
Message
No Message
Description
Acrylic Tape,1.8 mil,3x110 yd.,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.