Shop TAPE LOGIC
See all product information
Create Account
No 220 Industrial Tape, 2.2 Mil, 2" x 110 yds, Clear, PK36
Mfr # T902220
Zoro # G4931696
product price:Â $196.99
/pk 36, $5.47/ea
Free Shipping & Returns
Key Features
Tape Thickness
2.2 mil
Features
Adhesive, Non-yellowing
Material
Acrylic
Length
110 yd
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902220
- Zoro #
- G4931696
- UPC #
- 848109017754
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 2.2 mil
- Length
- 110 yd
- Width
- 2 in
Details
- Item
- Acrylic Tape
- Features
- Adhesive, Non-yellowing
- Material
- Acrylic
- Tape Color
- Clear
- Series
- 220
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
Description
Acrylic Tape,2.2 mil,2x110 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.