Shop TAPE LOGIC
See all product information
Create Account
No 220 Industrial Tape, 2.2 Mil, 3" x 110 yds., Clear, PK24
Mfr # T905220
Zoro # G4931678
product price:Â $198.99
/pk 24, $8.29/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Tape Paper Weight
22.18
Tape Thickness
2. 2 mil
Tape Adhesive
Acrylic
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T905220
Zoro #
G4931678
UPC #
848109017761
Country of Origin
China
Dimensions
Tape Thickness
2. 2 mil
Width
3 in
Length
110 yd
Details
Item
Acrylic Tape,2.2 mil,3x110 yd.,PK24
Tape Color
Clear
Tape Paper Weight
22.18
Tape Adhesive
Acrylic
Series
220
Description
Acrylic Tape,2.2 mil,3x110 yd.,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.