Shop TAPE LOGIC
See all product information
Create Account
No 220 Industrial Tape, 2.2 Mil, 2" x 55 yds., Clear, PK36
Mfr # T901220
Zoro # G4931486
product price:Â $105.99
/pk 36, $2.94/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
55 yd
Series
220
Tape Thickness
2.2 mil
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901220
- Zoro #
- G4931486
- UPC #
- 848109017747
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 55 yd
- Tape Thickness
- 2.2 mil
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Series
- 220
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Material
- Acrylic
Description
Acrylic Tape,2x55 yd.,2.2 mil,Clear,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.