Shop TAPE LOGIC
See all product information
Create Account
No 291 Industrial Tape, 2.6 Mil, 3" x 55 yds., Clear, PK24
Mfr # T905291
Zoro # G4931328
product price:Â $291.99
/pk 24, $12.17/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Tape Adhesive
Acrylic
Series
291
Length
55 yd
Tape Thickness
2.6 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905291
- Zoro #
- G4931328
- UPC #
- 841436046688
- Country of Origin
- China
Dimensions
- Length
- 55 yd
- Tape Thickness
- 2.6 mil
- Width
- 3 in
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Tape Adhesive
- Acrylic
- Series
- 291
- Message
- No Message
- Material
- Acrylic
- Tape Tensile Strength
- 25 lb/in
Description
Acrylic Tape,3x55 yd.,2.6 mil,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.