Shop TAPE LOGIC
See all product information
Create Account
No 291 Industrial Tape, 2.6 Mil, 3" x 55 yds., Tan, PK24
Mfr # T905291T
Zoro # G4931300
product price:Â
$
106.99
/pk of 24, $4.46/ea
Free Shipping & Returns
Key Features
Series
291
Tape Thickness
2.6 mil
Length
55 yd
Tape Adhesive
Acrylic
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T905291T
- Zoro #
- G4931300
- UPC #
- 848109013886
- Country of Origin
- Multiple
Dimensions
- Width
- 3 in
- Tape Thickness
- 2.6 mil
- Length
- 55 yd
Details
- Item
- Acrylic Tape
- Tape Color
- Tan
- Series
- 291
- Tape Adhesive
- Acrylic
- Material
- Acrylic
- Message
- No Message
- Tape Tensile Strength
- 25 lb/in
Description
Acrylic Tape,3x55 yd.,2.6 mil,Tan,PK24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.