Shop TAPE LOGIC
See all product information
Create Account
No 400 Industrial Tape, 2 Mil, 2" x 55 yds., Clear, PK36
Mfr # T901400
Zoro # G4931538
product price:Â $131.99
/pk 36, $3.67/ea
Free Shipping & Returns
Key Features
Tape Color
Clear
Tape Thickness
2 mil
Series
400
Length
55 yd
Tape Adhesive
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901400
- Zoro #
- G4931538
- UPC #
- 841436046619
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2 mil
- Length
- 55 yd
- Width
- 2 in
Details
- Item
- Packing Tape
- Tape Color
- Clear
- Series
- 400
- Tape Adhesive
- Acrylic
- Message
- No Message
- Material
- Acrylic
Description
Acrylic Tape,2x55 yd.,2 mil,Clear,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.