Shop TAPE LOGIC

No 400 Industrial Tape, 2 Mil, 2" x 55 yds., Clear, PK6

  • Mfr # T9014006PK

  • Zoro # G4931529


product price:  $44.19
/pk 6, $7.36/ea

Key Features

Tape Color
Clear
Tape Paper Weight
2.24
Width
2 in
Tape Thickness
2 mil
Length
55 yd
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T9014006PK
Zoro #
G4931529
UPC #
848109033532
Country of Origin
China

Dimensions

Width
2 in
Tape Thickness
2 mil
Length
55 yd

Details

Item
Acrylic Tape,2x55 yd.,2 mil,Clear,PK6
Tape Color
Clear
Tape Paper Weight
2.24
Tape Adhesive
Acrylic
Series
400

Description

Acrylic Tape,2x55 yd.,2 mil,Clear,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.