Shop TAPE LOGIC
See all product information
Create Account
No 400 Industrial Tape, 2 Mil, 3" x 110 yds., Clear, PK6
Mfr # T9054006PK
Zoro # G4931398
product price:Â $58.39
/pk 6, $9.73/eaKey Features
Tape Thickness
2 mil
Material
Acrylic
Features
Non-yellowing, Adhesive
Length
110 yd
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9054006PK
- Zoro #
- G4931398
- UPC #
- 848109033549
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 2 mil
- Length
- 110 yd
- Width
- 3 in
Details
- Item
- Acrylic Tape
- Material
- Acrylic
- Features
- Non-yellowing, Adhesive
- Tape Color
- Clear
- Series
- 400
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
Description
Acrylic Tape,3x110 yd.,2 mil,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.