Shop TAPE LOGIC

No 53 PVC Natural Rubber Tape, 2.1 Mil, 2" x 110 yds., Tan, PK36

  • Mfr # T90253T

  • Zoro # G2294098


product price:  $375.99
/pk 36, $10.44/ea
Free Shipping & Returns

Key Features

Material
Rubber
Length
110 yd.
Tape Color
Tan
Width
2 in
Series
53
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T90253T
Zoro #
G2294098
UPC #
848109007359
Country of Origin
Canada

Dimensions

Length
110 yd.
Width
2 in
Tape Thickness
2. 1 mil

Details

Item
Rubber Tape
Material
Rubber
Tape Color
Tan
Series
53
Tape Adhesive
Natural Rubber

Description

PVC Rubber Tape,2 In.x110 yd.,2.1 mil,Tan,Package Quantity 36, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.