Shop TAPE LOGIC
See all product information
Create Account
No 170 Industrial Tape, 1.8 Mil, 2" x 110 yds, Clear, PK6
Mfr # T9021706PK
Zoro # G4931766
product price:Â $46.25
/pk 6, $7.71/eaKey Features
Tape Thickness
1.8 mil
Features
Adhesive
Material
Acrylic
Length
110 yd
Series
170
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9021706PK
- Zoro #
- G4931766
- UPC #
- 848109033518
- Country of Origin
- Multiple
Dimensions
- Tape Thickness
- 1.8 mil
- Length
- 110 yd
- Width
- 2 in
Details
- Item
- Acrylic Tape
- Features
- Adhesive
- Material
- Acrylic
- Tape Color
- Clear
- Series
- 170
- Tape Adhesive
- Acrylic
- Tape Tensile Strength
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Message
- No Message
- Tape Paper Weight
- Not Rated
Description
Acrylic Tape,1.8 mil,2x110 yd.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.