Shop TAPE LOGIC
See all product information
Create Account
No 53 PVC Natural Rubber Tape, 2.1 Mil, 2" x 55 yds., Clear, PK36
Mfr # T90153
Zoro # G2294238
product price:Â $202.99
/pk 36, $5.64/ea
Free Shipping & Returns
Key Features
Material
Rubber
Length
55 yd
Tape Thickness
2.1 mil
Series
53
Tape Adhesive
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T90153
- Zoro #
- G2294238
- UPC #
- 848109007298
- Country of Origin
- Multiple
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Thickness
- 2.1 mil
Details
- Item
- Rubber Tape
- Material
- Rubber
- Tape Color
- Clear
- Series
- 53
- Tape Adhesive
- Natural Rubber
- Message
- No Message
- Tape Paper Weight
- Not Rated
- Max. Tape Performance Temp.
- Not Rated
- Tape Tensile Strength
- Not Rated
- Tape Backing Material
- Polyvinyl Chloride (PVC)
Description
PVC Nat Rubber Tape,2 In.x55 yd.,2.1 mil,Clr,Package Quantity 36, Package Quantity 36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.