Shop TAPE LOGIC

No 600 Economy Tape, 1.6 Mil, 2" x 110 yds., Tan, PK36

  • Mfr # T902600T

  • Zoro # G5507470


product price:  $191.99
/pk 36, $5.33/ea
Free Shipping & Returns

Key Features

Length - Glue Sticks
110 yds.
Length
110 yd
Tape Adhesive
Hot Melt
Tape Thickness
1.6 mil
Series
600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T902600T
Zoro #
G5507470
UPC #
848109013985
Country of Origin
Taiwan, Province of China

Dimensions

Length - Glue Sticks
110 yds.
Length
110 yd
Width
2 in
Tape Thickness
1.6 mil

Details

Item
Hot Melt Packing Tape
Tape Adhesive
Hot Melt
Tape Color
Tan
Series
600

Description

Hot Melt Tape,2x110 yd.,#600,PK36, Package Quantity 36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.