Shop TAPE LOGIC

"Packing List Enclosed" Envelopes, 5 1/2" x 10", Orange, 1000/Case

  • Mfr # PL24

  • Zoro # G6508540


product price:  $69.15
/pk 1000, $0.07/ea

Key Features

Expanded Width
10"
Color
Orange
Material
2 Mil Poly
Outside Length
5 1/2"
Product Type
Envelopes,PLE,5 1/2x10",PK1000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL24
Zoro #
G6508540
UPC #
841436082853
Country of Origin
China

Dimensions

Expanded Width
10"
Outside Length
5 1/2"

Details

Item
Envelopes,PLE,5 1/2x10",PK1000
Color
Orange
Material
2 Mil Poly
Product Type
Envelopes,PLE,5 1/2x10",PK1000

Description

Envelopes,PLE,5 1/2x10 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.