Shop TAPE LOGIC
See all product information
Create Account
No 700 Economy Tape, 1.9 Mil, 2" x 55 yds., Tan, PK36
Mfr # T901700T
Zoro # G5507279
product price:Â
$
116.99
/pk 36, $3.25/ea
Free Shipping & Returns
Key Features
Tape Thickness
1.9 mil
Width
2 in
Tape Adhesive
Hot Melt
Length
55 yd
Series
700
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901700T
- Zoro #
- G5507279
- UPC #
- 848109014012
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tape Thickness
- 1.9 mil
- Width
- 2 in
- Length
- 55 yd
Details
- Item
- Hot Melt Packing Tape
- Tape Color
- Tan
- Tape Adhesive
- Hot Melt
- Series
- 700
- Material
- Polypropylene, Hot Melt
- Max. Tape Performance Temp.
- 120 Degrees F
- Message
- No Message
- Tape Backing Material
- Polypropylene
Description
Hot Melt Tape,2x55 yd.,#700,PK36, Package Quantity 36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.