Shop TAPE LOGIC
See all product information
Create Account
No 800 Economy Tape, 2.2 Mil, 3" x 110 yds., Clear, PK6
Mfr # T9058006PK
Zoro # G5507120
product price:Â $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
Key Features
Series
800
Tape Adhesive
Hot Melt
Tape Thickness
2.2 mil
Length
110 yd
Tape Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9058006PK
- Zoro #
- G5507120
- UPC #
- 848109033945
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Tape Thickness
- 2.2 mil
- Length
- 110 yd
Details
- Item
- Hot Melt Packing Tape
- Series
- 800
- Tape Adhesive
- Hot Melt
- Tape Color
- Clear
- Max. Tape Performance Temp.
- 120 Degrees F
- Tape Backing Material
- Polypropylene
- Material
- Polypropylene, Hot Melt
- Message
- No Message
Description
Hot Melt Tape,3x110 yd.,#800,PK6, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.