Shop TAPE LOGIC

No 900 Economy Tape, 2.5 Mil, 3" x 55 yds., Clear, PK6

  • Mfr # T9069006PK

  • Zoro # G5507069


product price:  $62.25
/pk 6, $10.38/ea

Key Features

Length - Glue Sticks
55 yds
Tape Color
Clear
Tape Adhesive
Hot Melt
Tape Thickness
2.5 mil
Length
55 yd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T9069006PK
Zoro #
G5507069
UPC #
848109033952
Country of Origin
Taiwan, Province of China

Dimensions

Length - Glue Sticks
55 yds
Width
3 in
Tape Thickness
2.5 mil
Length
55 yd

Details

Item
Hot Melt Packing Tape
Tape Color
Clear
Tape Adhesive
Hot Melt
Series
900
Message
No Message

Description

Hot Melt Tape,3x55 yd.,#900,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.