Shop TAPE LOGIC

"Packing List Enclosed" Envelopes, 10" x 12", Red, 500/Case

  • Mfr # PL435

  • Zoro # G2292950


product price:  $98.29
/pk 500, $0.20/ea

Key Features

Color
Red
Width
12"
Material
2 Mil Poly
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL435
Zoro #
G2292950
UPC #
848109007946
Country of Origin
China

Dimensions

Width
12"
Length
10"

Details

Item
PLE Envelope,10x12",Rd,Package Quantity 500
Color
Red
Material
2 Mil Poly

Description

PLE Envelope,10x12 In.,Rd,Package Quantity 500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.