Shop TAPE LOGIC

"Packing List Enclosed - Fragile" Envelopes, 4 1/2" x 5 1/2", Red, Case of 1000

  • Mfr # PL493

  • Zoro # G2292768


product price:  $23.79
/pk 1000, $0.02/ea

Key Features

Meets
2 Mil Poly
Inside Depth
10"
Inside Length
12"
Inside Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL493
Zoro #
G2292768
UPC #
848109008066
Country of Origin
China

Dimensions

Inside Depth
10"
Inside Length
12"
Inside Width
10"

Details

Item
Fragile, Envelope, 4-1/2x5-1/2", 1000PK
Meets
2 Mil Poly

Description

Fragile,Envelope,4-1/2x5-1/2 In.,Package Quantity 1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.