Shop TAPE LOGIC

"Packing List Enclosed This Envelope Contains" (Paper Face), 5" x 6", Red, 1000/Case

  • Mfr # PL485

  • Zoro # G6508321


product price:  $40.59
/pk 1000, $0.04/ea

Key Features

Expanded Width
6"
Color
Red
Material
2 Mil Poly
Outside Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL485
Zoro #
G6508321
UPC #
841436045346
Country of Origin
China

Dimensions

Expanded Width
6"
Outside Length
5"

Details

Item
PLE,This Envelope Contains,5x6",PK1000
Color
Red
Material
2 Mil Poly

Description

PLE,This Envelope Contains,5x6 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.