Shop TAPE LOGIC

Packing List Envelope, 5" x 10" Resealable, Clear, 1000/Case

  • Mfr # RCF510

  • Zoro # G6499319


product price:  $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Expanded Width
10"
Color
Clear
Material
2 Mil Poly
Outside Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RCF510
Zoro #
G6499319
UPC #
841436082983
Country of Origin
China

Dimensions

Expanded Width
10"
Outside Length
5"

Details

Item
Envelope,Packing List,5x10",PK1000
Color
Clear
Material
2 Mil Poly

Description

Envelope,Packing List,5x10 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.