Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 2 in W x 110 yd L, Red, White, 18 PK
- Mfr # T902P0118PK
- Zoro # G6629458
product price:Â
$
130.99
/pk of 18, $7.28/ea
Free Shipping & Returns
Key Features
Tape Color
Red, White
Width
2 in
Length
110 yd
Tape Thickness
2.2 mil
Message
Stop If Seal Is Broken
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902P0118PK
- Zoro #
- G6629458
- UPC #
- 84810923960
- Country of Origin
- Multiple
Dimensions
- Width
- 2 in
- Length
- 110 yd
- Tape Thickness
- 2.2 mil
Details
- Item
- Packing Tape
- Tape Color
- Red, White
- Message
- Stop If Seal Is Broken
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Tape,Print,Seal Is Broken,2x110 yd.,PK18, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.