Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 2 in W x 110 yd L, Red, White, 36 PK
- Mfr # T902P08
- Zoro # G6628688
product price:Â
$
187.99
/pk of 36, $5.22/ea
Free Shipping & Returns
Key Features
Tape Color
Red, White
Message
Do Not Break Stretch Wrap
Tape Thickness
2.2 mil
Length
110 yd
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T902P08
- Zoro #
- G6628688
- UPC #
- 841436054904
- Country of Origin
- China
- Item
- Packing Tape
- Tape Color
- Red, White
- Message
- Do Not Break Stretch Wrap
- Tape Adhesive
- Acrylic
- Material
- Acrylic
Dimensions
- Tape Thickness
- 2.2 mil
- Length
- 110 yd
- Width
- 2 in
Description
Tape,Print,Do Not Break,2x110 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.