Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 2 in W x 110 yd L, Red/Tan, 6 PK
Mfr # T902P01T6PK
Zoro # G6629415
product price:Â
$
58.99
/pk 6, $9.83/ea
Key Features
Tape Color
Red/Tan
Tape Thickness
2.2 mil
Width
2 in
Length
110 yd
Message
Stop If Seal Is Broken…
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902P01T6PK
- Zoro #
- G6629415
- UPC #
- 848109024004
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 2 in
- Length
- 110 yd
Details
- Item
- Packing Tape
- Tape Color
- Red/Tan
- Message
- Stop If Seal Is Broken…
- Tape Adhesive
- Acrylic
- Material
- Acrylic
Description
Tape,Print,Seal Is Broken,2x110 yd.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.