Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 2 in W x 110 yd L, Red/White, 18 PK
Mfr # T902P0818PK
Zoro # G6628679
product price:Â
$
127.99
/pk of 18, $7.11/ea
Free Shipping & Returns
Key Features
Tape Color
Red/White
Tape Thickness
2.2 mil
Width
2 in
Message
Do Not Break Stretch Wrap
Length
110 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902P0818PK
- Zoro #
- G6628679
- UPC #
- 848109024011
- Country of Origin
- China
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 2 in
- Length
- 110 yd
Details
- Item
- Packing Tape
- Tape Color
- Red/White
- Message
- Do Not Break Stretch Wrap
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Tape,Print,Do Not Break,2x110 yd.,PK18, Package Quantity 18