Shop TAPE LOGIC
See all product information
Create Account
Packing Tape, 2.2 mil Thick, 2 in W x 110 yd L, Red/White/Blue, 18 PK
Mfr # T902P1518PK
Zoro # G6629065
product price:Â
$
127.99
/pk of 18, $7.11/ea
Free Shipping & Returns
Key Features
Tape Color
Red/White/Blue
Length
110 yd
Width
2 in
Tape Thickness
2.2 mil
Message
Made In USA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902P1518PK
- Zoro #
- G6629065
- UPC #
- 848109024219
- Country of Origin
- China
Dimensions
- Length
- 110 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Details
- Item
- Packing Tape
- Tape Color
- Red/White/Blue
- Message
- Made In USA
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Tape,Printed,Made In USA,2x110 yd.,PK18, Package Quantity 18