Shop TAPE LOGIC
See all product information
Create Account
Preprinted Packing Tape, 2.2 mil Thick, 2 in W x 55 yd L, Black/Red, 6 PK
Mfr # T901P206PK
Zoro # G6628870
product price:Â
$
41.75
/pk 6, $6.96/ea
Key Features
Features
Pre-printed
Length
55 yd
Width
2 in
Message
Rejected
Tape Thickness
2.2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901P206PK
- Zoro #
- G6628870
- UPC #
- 848109023922
- Country of Origin
- Multiple
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Details
- Item
- Preprinted Packing Tape
- Features
- Pre-printed
- Message
- Rejected
- Tape Color
- Black/Red
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Description
Tape,Printed,Rejected,2x55 yd.,PK6, Package Quantity 6