Shop TAPE LOGIC
See all product information
Create Account
1300 Strapping Tape, 3/4" x 60 yds., Clear, PK48
Mfr # T9141300
Zoro # G6593380
product price:Â
$
243.99
/pk 48, $5.08/ea
Free Shipping & Returns
Key Features
Duct Tape Grade
Light-Duty
Message
No Message
Length
60 yd
Width
0.75 in
Series
1300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9141300
- Zoro #
- G6593380
- UPC #
- 848109017860
- Country of Origin
- China
Dimensions
- Length
- 60 yd
- Width
- 0.75 in
Details
- Item
- Strapping Tape
- Duct Tape Grade
- Light-Duty
- Message
- No Message
- Series
- 1300
- Tape Tensile Strength
- 110 lb
Description
Strapping Tape,3/4 In. x 60 yd.,PK48, Package Quantity 48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.