Shop TAPE LOGIC
See all product information
Create Account
Preprinted Packing Tape, 2.2 mil Thick, 2 in W x 55 yd L, Red, Tan, 36 PK
- Mfr # T901P01T
- Zoro # G6628715
product price:Â
$
92.69
/pk of 36, $2.57/ea
Key Features
Features
Pre-printed
Length
55 yd
Width
2 in
Tape Color
Red, Tan
Message
Stop If Seal Is Broken
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T901P01T
- Zoro #
- G6628715
- UPC #
- 848109014661
- Country of Origin
- Multiple
Dimensions
- Length
- 55 yd
- Width
- 2 in
- Tape Thickness
- 2.2 mil
Details
- Item
- Preprinted Packing Tape
- Features
- Pre-printed
- Tape Color
- Red, Tan
- Message
- Stop If Seal Is Broken
- Tape Adhesive
- Acrylic
- Material
- Acrylic
Description
Tape,Print,Stop if Seal,2x55 yd.,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.