Shop TAPE LOGIC
See all product information
Create Account
Preprinted Packing Tape, 2.2 mil Thick, 2 in W x 55 yd L, Red, White, 6 PK
- Mfr # T901P166PK
- Zoro # G6629239
product price:Â
$
38.75
/pk of 6, $6.46/ea
Key Features
Tape Color
Red, White
Tape Thickness
2.2 mil
Width
2 in
Length
55 yd
Message
If Seal Is Broken
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T901P166PK
- Zoro #
- G6629239
- UPC #
- 848109023915
- Country of Origin
- China
- Item
- Preprinted Packing Tape
- Tape Color
- Red, White
- Message
- If Seal Is Broken
- Tape Adhesive
- Acrylic
- Material
- Acrylic
Dimensions
- Tape Thickness
- 2.2 mil
- Width
- 2 in
- Length
- 55 yd
Description
Tape,Printed,Broken Seal,2x55 yd.,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.