Shop TAPE LOGIC
See all product information
Create Account
Preprinted Packing Tape, 2.2 mil Thick, 3 in W x 110 yd L, Red, White, 24 PK
- Mfr # T905P14
- Zoro # G9046033
product price:Â
$
259.99
/pk of 24, $10.83/ea
Free Shipping & Returns
Key Features
Tape Color
Red, White
Width
3 in
Message
Inspected
Tape Thickness
2.2 mil
Length
110 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T905P14
- Zoro #
- G9046033
- UPC #
- 848109056098
- Country of Origin
- China
- Item
- Preprinted Packing Tape
- Tape Color
- Red, White
- Message
- Inspected
- Material
- Acrylic
- Tape Adhesive
- Acrylic
Dimensions
- Width
- 3 in
- Tape Thickness
- 2.2 mil
- Length
- 110 yd
Description
Carton Sealing Tape,Inspected,3 In. x 110 yd.,PK24, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.